Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Lincoln Series Coupler Plug x 1/4 Inch Male NPT, PK 100
Mfr # CPL441-100K
Zoro # G705378449
product price: $196.99
/pk 100, $1.97/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Zinc plated
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPL441-100K
- Zoro # G705378449
- UPC # 791674011255
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Zinc plated |
Color | Silver |
Description
Interstate Pneumatics 1/4" Lincoln Series Coupler Plug x 1/4" Male NPT series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the Lincoln standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY MODEL-CFHP-56FR (SGF2054AV2)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB52 (2TB52)
- PERFORMANCE TOOL Fluid Lubricant Pump (W1141)
- GARDNER Post Driver Accessories (290050)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Brass Coupler x 1/4 Inch Female NPT (CO440B)
- INTERSTATE PNEUMATICS 1/4 Inch Diamond-U Steel Coupler x 1/4 Inch Male NPT (CD441)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler x 3/8 Inch Easy-Lock, PK 6 (CH465-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Male NPT with Plastic Sleeve (CG441PB)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/8 Inch Male NPT, PK 6 (CPH421-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Reusable Hose-End Repair Fitting 3/8 Inch NPT Male Polyurethane Hose (HU16 Series) (HRPZ26-06)
- PARKER Coupler Body, Steel, 3/4 In. Pipe, 110 cfm (17G)
- Interstate Pneumatics Quick Connect Fittings