Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Lincoln Series Coupler Plug x 1/4 Inch Male NPT
Mfr # CPL441
Zoro # G004389085
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel, Zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPL441
- Zoro # G004389085
- UPC # 791674906056
- Country of Origin China
- Category Quick Connect Fittings
Details
Color | Silver |
Material | Steel, Zinc plated |
Description
Interstate Pneumatics 1/4" Lincoln Series Coupler Plug x 1/4" Male NPT series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the Lincoln standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces SOFIMA CRE050CV1, Return Line, 25 micron (ZX-CRE050CV1)
- GAST Sound Shield Installation Kit, 8.69" H. (SSP-87R6-01)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (60-1R X 100FT)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSGW150A03A, Suction, 3 micron (ZX-CSGW150A03A)
- INTERSTATE PNEUMATICS 3/8 Inch Reusable Hose-End Repair Fitting 3/8 Inch NPT Male Polyurethane Hose (HU16 Series) (HRPZ26-06)
- INTERSTATE PNEUMATICS 1/2 Inch Auto Coupler Plug x 1/2 Inch Male NPT (Silver Color), PK 6 (CPA881Z-D6)
- INTERSTATE PNEUMATICS Reusable Strain Relief Replacement Fitting For 1/4 Inch ID Hose, 1/4 Inch MPT Solid Fitting (HRPZ24-K2)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Swivel Coupler Plug Reducer x 1/4 Inch Male NPT, PK 6 (CPAS641-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 1/4 Inch Female NPT, PK 6 (CA640-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Brass Coupler x 1/4 Inch Female NPT (CG440B)
- BRECO Socket, 3/4", Thread Size NPTF 3/4"-14 (B-4150-5)
- Interstate Pneumatics Quick Connect Fittings