Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Lincoln Series Brass Coupler x 1/4 Inch Male NPT
Mfr # CL441B
Zoro # G604398203
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CL441B
- Zoro # G604398203
- UPC # 791674903864
- Country of Origin China
- Category Quick Connect Fittings
Details
Material | Brass |
Color | Golden |
Description
Interstate Pneumatics 1/4 Inch Lincoln Brass Coupler x 1/4 Inch Male NPT. These couplers are interchangeable with the Lincoln Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (3GD40)
- DAYTON HVAC Motor, 1/30 HP, 3000 rpm, 115V, 3.3 (71214887M)
- PRESTOLITE MOTORS DC Motor, 6-3/4 In. L, CCWSE, Wound Field (MUE-6302)
- PIX Poly Rib J Belt, 26 in. EL-10 Rib (260J10)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Barb (CPH663)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Male NPT (Silver Zinc Color) (CPA441Z)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Female NPT, PK 25 (CPO440-25K)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Coupler and Plug (CPH641 & CH640) (CKH6)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Brass Coupler x 1/4 Inch Female NPT (CO440B)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Easy-Lock (CPA445)
- DIXON Female to Industrial Plug, (F)NPT, 3/8, SS (D3F3-S)
- Interstate Pneumatics Hose Fittings