Shop All Hose Couplings
Interstate Pneumatics
1/4 Inch Lincoln Series Brass Coupler x 1/4 Inch Female NPT, PK 25
Mfr # CL440B-25K
Zoro # G305373400
product price: $184.99
/pk 25, $7.40/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CL440B-25K
- Zoro # G305373400
- UPC # 791674009580
- Country of Origin China
- Category Hose Couplings
Details
Material of Construction | Brass |
Description
Interstate Pneumatics 1/4 Inch Lincoln Brass Coupler x 1/4 Inch Female NPT. These couplers are interchangeable with the Lincoln Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 84" Outside Length, 7/8" Top Width, 1 Ribs (C80)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 40 # of Teeth (35BS40H X 3/4)
- BESTORQ Replacement for 350116 BILLY GOAT INDUSTRIES Power Rake/Overseeder: PR500 Belt for Drive, 5LK360 (5LK360)
- DDS Shaft Seal, 130mm I. D., 150mm O. D. (13015010SC)
- INTERSTATE PNEUMATICS Brass Branch Tee Fitting 1/4 Inch NPT Female (FP44TB)
- INTERSTATE PNEUMATICS 1 Inch Male NPT Straight Through Jack Hammer Coupler (CU-901)
- INTERSTATE PNEUMATICS 1/2 Inch Female NPT Straight Through Jack Hammer Coupler, PK 6 (CU-800-D6)
- INTERSTATE PNEUMATICS 3/4 Inch NPT Male Brass Hex Nipple (FA919)
- INTERSTATE PNEUMATICS 1/2 Inch x 3/4 Inch NPT Male Brass Hex Nipple Reducer (FA819)
- INTERSTATE PNEUMATICS 3/4 Inch Female NPT Straight Through Jack Hammer Coupler (CU-850)
- FERNCO COUPLE FLEX 4""X4"" SOCKET (P1060-44)
- Interstate Pneumatics Hose Fittings