Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Industrial Steel Swivel Plug x 3/8 Inch Male NPT, PK 50
Mfr # CPHS461-50K
Zoro # G705378982
product price: $205.99
/pk 50, $4.12/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Zinc plated
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPHS461-50K
- Zoro # G705378982
- UPC # 791674011125
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Zinc plated |
Color | Silver |
Description
Interstate Pneumatics 1/4" Industrial Steel Swivel Plug x 3/8" Male NPT series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the industrial (Hansen or Milton type) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBESITE Feeder, Grease, 6 Oz (360)
- B B MANUFACTURING Ex1-7/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-7/8)
- RULAND Shaft Collar, Clamp, 2Pc, 11mm, Steel (MSP-11-F)
- MITSUBOSHI FHP Fractional Horsepower 5L Type, 21/32" x 39'' - 5L390 (5L390)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler x 3/8 Inch Easy-Lock, PK 6 (CH465-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Universal Steel Coupler x 3/8 Inch Male NPT (CG661)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 3/8 Inch Male NPT, PK 100 (CA661-100K)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT 90 Deg Swivel Fitting (FS14)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 3/8 Inch Easy-Lock Barb (CA665)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/8 Inch Female NPT (CPH420)
- PROSOURCE Coupler Female Quick Brs 1/4 (ATA-055)
- Interstate Pneumatics Quick Connect Fittings