Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT, PK 50
Mfr # CPHS441-50K
Zoro # G705379088
product price: $181.99
/pk 50, $3.64/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Zinc plated
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPHS441-50K
- Zoro # G705379088
- UPC # 791674009245
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Zinc plated |
Color | Golden |
Description
Interstate Pneumatics 1/4" Industrial Steel Swivel Plug x 1/4" Male NPT series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the industrial (Hansen or Milton type) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X04X04LN)
- CARLISLE Belt, 4L560 (4L560)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #3476 (3476)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 3/8 Inch Easy-Lock Barb (CA665)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT, PK 6 (CPHS441-D6)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Female NPT, PK 25 (CPO440-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Lincoln Series Coupler Plug x 1/4 Inch Male NPT, PK 25 (CPL441-25K)
- INTERSTATE PNEUMATICS 3/8 Inch NPT HU Hose Reusable End Brass Fitting Kit (HRPZ26-K1)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT Universal Swivel Fitting, PK 25 (FS24-25K)
- MILTON M Coupler and Plug Kit, 1/4"NPT (S-711)
- Interstate Pneumatics Quick Connect Fittings