Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT
Mfr # CPHS441
Zoro # G304389143
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Steel, Zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPHS441
- Zoro # G304389143
- UPC # 791674906285
- Country of Origin China
- Category Quick Connect Fittings
Details
Color | Golden |
Material | Steel, Zinc plated |
Description
Interstate Pneumatics 1/4" Industrial Steel Swivel Plug x 1/4" Male NPT series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the industrial (Hansen or Milton type) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Hose Assembly 3/8 X 3/8 X 84,146084 (146084)
- NOBLES/TENNANT CARBON BRUSH - SPRINGS FOR DRIVE MOTORS (222625)
- INGERSOLL-RAND Stylus Course Point (TP-EP51-517)
- DAYTON DC Motor, PM, TENV, 1/8 HP, 1800 rpm, 90VDC (4Z140)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Female NPT, PK 25 (CH680-25K)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Swivel Plug x 3/8 Inch Male NPT, PK 6 (CPHS661-D6)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT 90 Deg Swivel Fitting (FS14)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Male NPT, PK 6 (CH681-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Diamond-U Steel Coupler x 1/4 Inch Male NPT, PK 6 (CD441-D6)
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler x 1/2 Inch Male NPT - (CA881), PK 6 (CH881-D6)
- DANFOSS Coupler Plug, (M)NPT, 1/4, Steel (10)
- Interstate Pneumatics Hose Fittings