Shop All Hose Couplings
Interstate Pneumatics
1/4 Inch Industrial Steel Coupler x 3/8 Inch Easy-Lock
Mfr # CH465
Zoro # G904389147
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Zinc plated
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CH465
- Zoro # G904389147
- UPC # 791674903352
- Country of Origin China
- Category Hose Couplings
Details
Material | Steel, Zinc plated |
Color | Golden |
Description
Interstate Pneumatics 1/4 Inch Industrial Steel Coupler x 3/8 Inch Easy-Lock. These couplers are interchangeable with the Industrial (Hansen or Milton) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Cordless 2-Speed Grease Gun Kit (2646-22CT)
- PARKER Quick Connect, Plug, 1/4" Body, 1/8"-27 (TL-254-2MP)
- GROZ Filter/Regulator, 1/4inNPT, 63 cfm, 145 psi (FRC149134-S)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 1 Oz. (GPL-103)
- INTERSTATE PNEUMATICS 3/4 Inch Male NPT Straight Through Jack Hammer Coupler (CU-851)
- INTERSTATE PNEUMATICS 3/4 Inch NPT Male Brass Hex Nipple (FA919)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 3/8 Inch Barb (CH463B)
- INTERSTATE PNEUMATICS Brass Branch Tee Fitting 1/4 Inch NPT Female (FP44TB)
- INTERSTATE PNEUMATICS 3/8 Inch NPT Male Brass Hex Nipple (FA616)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Female NPT (CH680)
- MARCO Air Hose 3/8" x 50 Ft. Coupled 300 psi (10AH03850AC)
- Interstate Pneumatics Hose Fittings