Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Industrial Steel Coupler x 1/4 Inch Male NPT, PK 6
Mfr # CH441-D6
Zoro # G705378869
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Zinc plated
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # CH441-D6
- Zoro # G705378869
- UPC # 99461692824
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Zinc plated |
Color | Golden |
Description
Interstate Pneumatics 1/4 Inch Industrial Steel Coupler x 1/4 Inch Male NPT. These couplers are interchangeable with the Industrial (Hansen or Milton) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COIL (JR16-08-COIL)
- ENERPAC Rc10 Ton Spring Kit Rc106 (RC10K33)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3325X4)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT (CPHS441)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT Universal Swivel Fitting (FS24)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/8 Inch Male NPT, PK 50 (CPH421-50K)
- INTERSTATE PNEUMATICS 1/4 Inch Lincoln Series Coupler Plug x 1/4 Inch Male NPT, PK 6 (CPL441-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 3/8 Inch Male NPT (CPH461)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Barb, PK 25 (CPH663-25K)
- DIXON HTSeries Coupler ST, 1", FeMNPTF, 1" (8HTF8)
- Interstate Pneumatics Quick Connect Fittings