Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Industrial Steel Coupler Plug x 3/8 Inch Female NPT, PK 6
Mfr # CPH460-D6
Zoro # G705378470
product price: $15.15
/pk 6, $2.53/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Zinc plated
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPH460-D6
- Zoro # G705378470
- UPC # 99461693531
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Zinc plated |
Color | Beige |
Description
Interstate Pneumatics 1/4" Industrial Steel Coupler Plug x 3/8" Female NPT series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the industrial (Hansen or Milton type) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, E Series, E212HP (E212HP)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 1/2hp, 1745rpm (11G252)
- MARCO Air Hose 3/4" x 50 ft. 200 psi (10AH034AC)
- ATLANTIC BLOWERS Check Valve 1.5” (AB-30002)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Brass Coupler x 1/4 Inch Male NPT (CO441B)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Swivel Plug x 3/8 Inch Male NPT, PK 25 (CPHS461-25K)
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler x 1/2 Inch Female NPT, PK 100 (CH880-100K)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Male NPT (Silver Zinc Color), PK 100 (CPA441Z-100K)
- INTERSTATE PNEUMATICS 1/4 Inch Male NPT Double Swivel Fitting 360 Degree Spin, PK 6 (FS244-D6)
- INTERSTATE PNEUMATICS 1/2 Inch Auto Coupler Plug x 1/2 Inch Male NPT (Silver Color) (CPA881Z)
- PRIMEFIT Spray Gun Air Flow Adjusting Valve (RSG1400G)
- Interstate Pneumatics Quick Connect Fittings