Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Male NPT
Mfr # CPH441
Zoro # G104389084
product price: $6.25
/ea
Sold in multiples of 3 for $18.75
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Steel, Zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPH441
- Zoro # G104389084
- UPC # 791674905264
- Country of Origin China
- Category Quick Connect Fittings
Details
Color | Beige |
Material | Steel, Zinc plated |
Description
Interstate Pneumatics 1/4" Industrial Steel Coupler Plug x 1/4" Male NPT series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the industrial (Hansen or Milton type) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro, Neoprene, 540DL100 (540DL100G)
- TIMKEN TRB Single Row Unit Assembly<4 OD, U199-90010 (U199-90010)
- DODGE P2B-DLM-207, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 2.4375" Bore Dia. (128833)
- OETIKER Hose Clamp, SS, Nom.Size. 1 In., PK100 (16700031-100)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Swivel Coupler Plug Reducer x 1/4 Inch Male NPT, PK 6 (CPAS641-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Male NPT (Black), PK 100 (CPA441-100K)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler x 1/4 Inch Male NPT (CA441)
- INTERSTATE PNEUMATICS 1/4 Inch Auto Steel Coupler Plug x 1/8 Inch Male NPT (Silver Color), PK 100 (CPA421Z-100K)
- INTERSTATE PNEUMATICS 3/8 Inch Reusable Hose-End Repair Fitting 3/8 Inch NPT Male Polyurethane Hose (HU16 Series) (HRPZ26-06)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Male NPT, PK 6 (CPO441-D6)
- HANSEN Coupler Body, (M)NPT, 3/8, Brass (410)
- Interstate Pneumatics Quick Connect Fittings