Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Industrial Coupler and Plug (CPH441 & CH440)
Mfr # CKH4
Zoro # G304388689
original price:
$8.00
6% off
new price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel, Zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CKH4
- Zoro # G304388689
- UPC # 99461693791
- Country of Origin China
- Category Quick Connect Fittings
Details
Color | Silver |
Material | Steel, Zinc plated |
Description
Interstate Pneumatics 1/4" Industrial Steel Couplers and Plugs are forged from tool steel for better durability while plugs are further heat treated and zinc plated to increase hardness and corrosion resistance. These couplers and plugs are interchangeable with the industrial (Hansen or Milton) standard series plugs and couplers produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON T Style Coupler and Plug Kit, 2 Pcs (S-782)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame (31TT04)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 2.86 (FC425-46X25)
- GATES Super HC Molded Notch PowerBand Belts, 4/5VX900 (4/5VX900)
- INTERSTATE PNEUMATICS 1/4 Inch Diamond-U Steel Coupler x 1/4 Inch Male NPT (CD441)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Barb, PK 50 (CPH663-50K)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 1/2 Inch Male NPT, PK 25 (CA681-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler x 1/4 Inch Male NPT, PK 25 (CH441-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler x 1/4 Inch Female NPT, PK 25 (CH440-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 3/8 Inch Easy-Lock Barb, PK 6 (CPA465-D6)
- PRIMEFIT Hi Flow 6-Ball Coupler 1/4" x 1/4" Female Brass (XHC1414FB6)
- Interstate Pneumatics Hose Fittings