Shop All Hose Couplings
Interstate Pneumatics
1/4 Inch Industrial Brass Coupler x 3/8 Inch Male NPT
Mfr # CH461B
Zoro # G904389161
original price:
$9.78
8% off
new price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CH461B
- Zoro # G904389161
- UPC # 791674903246
- Country of Origin China
- Category Hose Couplings
Details
Color | Golden |
Material | Brass |
Description
Interstate Pneumatics 1/4 Inch Industrial Brass Coupler x 3/8 Inch Male NPT. These couplers are interchangeable with the Industrial (Hansen or Milton) Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, Coalescing, 1 micron (PS446P)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 84,148584 (148584)
- FESTO Mini Slide DGST-20-100-Y12A (DGST-20-100-Y12A)
- DAYTON 5/5V1320 Banded V-Belt, 132-3/4" Outside Length, 3-1/8" Top Width, 5 Ribs (13G027)
- INTERSTATE PNEUMATICS 1 Inch Female NPT Straight Through Jack Hammer Coupler (CU-900)
- INTERSTATE PNEUMATICS 1 Inch Male NPT Straight Through Jack Hammer Coupler (CU-901)
- INTERSTATE PNEUMATICS 1 Inch Female NPT Straight Through Jack Hammer Coupler, PK 6 (CU-900-D6)
- INTERSTATE PNEUMATICS 3/4 Inch Straight Through Hose Barb Jack Hammer Coupler, PK 100 (CU-853-100K)
- INTERSTATE PNEUMATICS 3/8 Inch NPT Male Brass Hex Nipple (FA616)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 1/8 Inch Male NPT (CH421B)
- MARCO Air Hose Coupling 4-Lug Female 2" NPT - Metal End (10ME5)
- Interstate Pneumatics Hose Fittings