Shop All Hose Couplings
Interstate Pneumatics
1/4 Inch Industrial Brass Coupler x 3/8 Inch Female NPT
Mfr # CH460B
Zoro # G104389138
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CH460B
- Zoro # G104389138
- UPC # 791674903215
- Country of Origin China
- Category Hose Couplings
Details
Material | Brass |
Color | Golden |
Description
Interstate Pneumatics 1/4 Inch Industrial Brass Coupler x 3/8 Inch Female NPT. These couplers are interchangeable with the Industrial (Hansen or Milton) Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 4 HP, 100L Frame, 460V AC Voltage, 1,740 Nameplate RPM (13984023)
- RULAND Shaft Collar, Clamp, 1Pc, 12mm, Steel (MCL-12-F)
- SUPER LUBE Multipurpose Grease, PTFE, 14.1 oz., NLGI 0 (41160/0)
- SKF SKF 608Z, Inst Mini Metric Bearings (608Z)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 3/8 Inch Male NPT (CH461B)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Male Brass Hex Nipple (FA414)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 3/8 Inch Barb (CH463B)
- INTERSTATE PNEUMATICS 1 Inch Male NPT Straight Through Jack Hammer Coupler (CU-901)
- INTERSTATE PNEUMATICS 3/8 Inch NPT Male Brass Nipple - 2 Inch Extension (FA616LN)
- INTERSTATE PNEUMATICS 3/4 Inch Straight Through Hose Barb Jack Hammer Coupler, PK 25 (CU-853-25K)
- INTERSTATE PNEUMATICS 1 Inch Male NPT Straight Through Jack Hammer Coupler, PK 6 (CU-901-D6)
- Interstate Pneumatics Hose Couplings