Shop All Hose Couplings
Interstate Pneumatics
1/4 Inch Industrial Brass Coupler x 3/8 Inch Easy-Lock
Mfr # CH465B
Zoro # G304388610
original price:
$9.78
8% off
new price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CH465B
- Zoro # G304388610
- UPC # 791674903369
- Country of Origin China
- Category Hose Couplings
Details
Material | Brass |
Color | Golden |
Description
Interstate Pneumatics 1/4 Inch Industrial Brass Coupler x 3/8 Inch Easy-Lock. These couplers are interchangeable with the Industrial (Hansen or Milton) Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL GOLD Air Compressor Pressure Switch, Operating Pressure 145-175Psi (LF17-1H2)
- FENNER DRIVES Keyless Bushing, Dia. 2.9375 In., 14 Bolt (B402215)
- FERNCO EXPANSION COUPLNG 4"" (PXJ-4)
- CONTINENTAL CONTITECH 3/5VX670 Banded Cogged V-Belt, 67" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX670)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 1/4 Inch Barb (CH443B)
- INTERSTATE PNEUMATICS 3/4 Inch Male NPT Straight Through Jack Hammer Coupler (CU-851)
- INTERSTATE PNEUMATICS 3/4 Inch Male NPT Straight Through Jack Hammer Coupler, PK 6 (CU-851-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Female NPT (CH680)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler x 1/4 Inch Male NPT (CH441)
- INTERSTATE PNEUMATICS 3/4 Inch Female NPT Straight Through Jack Hammer Coupler, PK 25 (CU-850-25K)
- INTERSTATE PNEUMATICS 3/4 Inch NPT Male Brass Hex Nipple (FA919)
- Interstate Pneumatics Hose Couplings