Shop All Hose Couplings
Interstate Pneumatics
1/4 Inch Industrial Brass Coupler x 1/4 Inch Barb
Mfr # CH443B
Zoro # G404389227
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # CH443B
- Zoro # G404389227
- UPC # 791674903116
- Country of Origin China
- Category Hose Couplings
Details
Color | Golden |
Material | Brass |
Description
Interstate Pneumatics 1/4 Inch Industrial Brass Coupler x 1/4 Inch Barb. These couplers are interchangeable with the Industrial (Hansen or Milton) Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 10mm Bore Dia (6300 2RS JEM)
- BSC PREFERRED Belt, A/4L, 1/2 x 57in OC (A55/4L570)
- PARKER Check Valve, 2.85" L x 1.88" W x 1.88" H (DT-1250-MOMS-5)
- GAST 0523-101Q-Sg588Dx Rotary Vane Pump (0523-101Q-G588NDX)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 3/8 Inch Barb (CH663)
- INTERSTATE PNEUMATICS 1 Inch Male NPT Straight Through Jack Hammer Coupler, PK 6 (CU-901-D6)
- INTERSTATE PNEUMATICS Jack Hammer 2 Lug Universal Coupling with Triple Connections, PK 50 (CU-905-50K)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 1/4 Inch Female NPT (CH440B)
- INTERSTATE PNEUMATICS 1 Inch NPT Male Brass Hex Nipple (FA919-9)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Brass Coupler x 1/4 Inch Female NPT, PK 25 (CO440B-25K)
- FERNCO COUPLING SHIELDED 2""X2"" (P3000-22)
- Interstate Pneumatics Hose Fittings