Shop All Pneumatic Regulators
Interstate Pneumatics
1/4 Inch In-Line Compact - Economy Air Regulator
Mfr # WR1120-D
Zoro # G004389603
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # WR1120-D
- Zoro # G004389603
- UPC # 99461695153
- Country of Origin China
- Category Pneumatic Regulators
Details
Material | Metal |
Color | Black |
Description
Interstate Pneumatics 1/4" economy metal compact design mainly used as a replacement on small portable compressors. WR1120 Series Regulator come with One Gauge Port. These are Stamped to indicate Air Flow Direction. You must choose correct part # for your application. Pneumatic equipment that operates at higher than recommended pressure can cause damage, failure, create a safety hazard and can waste compressed air. That is why regulators are highly recommended as they reduce the upstream pressure to a specified constant downstream pressure and ensures that the compressed air stays within a specified pressure range. This unit regulates air pressure of the air line to prevent damage. It has the advantage of stable pressure, high precision, quick reaction & firm lockup. It can be freely combined with other air source treatment products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Flare Nut Adapter, 1/4 In, PK4 (41414)
- DAYTON DC Gearmotor, 50.0 in-lb Max. Torque, 11 RPM Nameplate RPM, 90V DC Voltage (1LPW1)
- PRIMEFIT 9 Piece - Extreme Duty Air Quick Connect Kit (XIK3002B-9)
- FASCO HVAC Motor, OAO, 1/20 HP, 1450 rpm, 208-230V (D0396)
- INTERSTATE PNEUMATICS 3/8 Inch Standard Regulator Inlet 200 psi - Outlet 125 psi (WR1160)
- INTERSTATE PNEUMATICS 3/8 Inch Air Regulator - w/Gauge (WR1160G-D)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Zinc Regulator with Gauge (W1130G)
- INTERSTATE PNEUMATICS Burst Disc for WRCO2 CO2 Regulator, PK 2 (WRCO2-22)
- INTERSTATE PNEUMATICS CO2 Cylinder Regulator - Solid Aluminum Body without Belt Clip 125 PSI (for CO2 Cylinders) (WRCO2-NC)
- INTERSTATE PNEUMATICS 3/8 Inch Standard Regulator Inlet 200 psi - Outlet 125 psi (WR1160-D)
- DIXON Wilkerson High Flow Regulator, R40, 2" (R40-0CR)
- Interstate Pneumatics Pneumatic System Components