Shop All Pneumatic Regulators
Interstate Pneumatics
1/4 Inch In-Line Compact - Economy Air Regulator with Gauge (Flow: Left to Right)
Mfr # WR1120G-D
Zoro # G904389611
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # WR1120G-D
- Zoro # G904389611
- UPC # 99461695160
- Country of Origin China
- Category Pneumatic Regulators
Details
Color | Black |
Material | Metal |
Description
Interstate Pneumatics 1/4" Economy Air Regulator with Gauge, compact design mainly used as a replacement on small portable compressors. WR1120 Series Regulator come with One Gauge Port. These are Stamped to indicate Air Flow Direction. You must choose correct part # for your application. Pneumatic equipment that operates at higher than recommended pressure can cause excess torque, force and wear and can waste compressed air. This unit regulates air pressure of the air line to prevent damage. Features three position non-rising knob: push to lock, pull to adjust, detach to make tamper resistant. Increases or decreases air pressure as desired. Provides fine air control for spray guns and air tools. It adopts balanced inlet with relief device. It has the advantage of stable pressure, high precision, quick reaction & firm lockup. It can be freely combined with other air source treatment products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 3/4" x 150 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (VRY07530-50-11)
- SMC Tee, 4mmx6mm, TubexTube (KQ2T04-06A)
- AIGNEP USA Male Elbow, 1/2 In, Tube x MNPT, Brass, PK10 (88110-08-08)
- SMC Extended Male Elbow, 90 Deg, 5/32 in. (KQ2W03-35AS)
- INTERSTATE PNEUMATICS 1/4 Inch Standard 'T' Handle Air Regulator 0-120 PSI (W1140T)
- INTERSTATE PNEUMATICS 3/4 Inch Heavy Duty W/ 'T' Handle Regulator (W1185)
- INTERSTATE PNEUMATICS 1/4 Inch Regulator w/Gauge (WR1130G-D)
- INTERSTATE PNEUMATICS CO2 Cylinder Regulator - Solid Aluminum Body without Belt Clip 125 PSI (for CO2 Cylinders) (WRCO2-NC)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Zinc Regulator with Gauge (W1130G-D)
- INTERSTATE PNEUMATICS 1/4 Inch Small Metal Air Regulator (W1130)
- MASTER PNEUMATIC EXT.REL PILOTED REG 3/4 (PRH100-6)
- Interstate Pneumatics Pneumatic Regulators