Shop All Tire Inflation Kits
Interstate Pneumatics
1/4 Inch Hose Barb Sleeve Lock Straight-In Brass Chuck w/o Internal Shut-off Valve
Mfr # T20
Zoro # G104393654
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # T20
- Zoro # G104393654
- UPC # 99461694781
- Country of Origin China
- Category Tire Inflation Kits
Details
Material | Brass |
Color | Silver |
Description
Interstate Pneumatics Sleeve Lock Brass Straight-In Chuck has machined brass body, 1/4" hose barb, and no internal shut-off valve. The sleeve locks the chuck onto valve stem for "hands-free" operation. This chuck also fits long valve stem.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, (P7050)
- WESTWARD Battery Cable, 1/0 ga, 10ft., Red (19YD81)
- SANOXY Car Auto Stereo FM & AM Radio Signal Antenna Aerial Signal Amp Amplifier Booster (PPT-193841956739)
- APDI 62-63 Ford Fairlane Heater Core, 9010321 (9010321)
- INTERSTATE PNEUMATICS 1/4 Inch FPT Sleeve Lock Straight-In Brass Chuck with Shut-off Valve (T19)
- INTERSTATE PNEUMATICS Heavy Duty RV, Car & Trucks Dual Foot Straight-In Tire Pressure Gauge 10-150 PSI (TG193)
- INTERSTATE PNEUMATICS Dual Foot 6 Inch Truck Chuck 1/4 Inch FPT (T37)
- INTERSTATE PNEUMATICS Straight-In Dual Foot 6 'T' Lock Chuck 1/4 Inch FPT (T08)
- INTERSTATE PNEUMATICS HD Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & 6" Straight-in Dual Foot Tilt-Lock Truck Chuck (TF5108B)
- INTERSTATE PNEUMATICS Heavy Duty Inflator 10-120 PSI w/ 12 Inch Red Rubber Hose Whipend & 6 Inch Dual Foot Truck Chuck (TF5137)
- TOOL Tire Inflator 10-90 PSI (TO326274)
- Interstate Pneumatics Tire Inflation Kits