Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch FPT x 1/4 Inch MPT Universal Swivel Fitting
Mfr # FS24
Zoro # G404398243
original price:
$8.87
4% off
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # FS24
- Zoro # G404398243
- UPC # 791674922216
- Country of Origin China
- Category Quick Connect Fittings
Details
Color | Golden |
Material | Brass |
Description
For use in applications where maximum flexibility is required. Aluminum construction for light weight and corrosion resistance. Large porting reduces pressure drop through fitting. Two-Way swivel action allows work in cramped or overhead areas. This fitting also reduces stress on air hose by eliminating kinking and allowing hose to hang straight down.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" to 1-5/8" V-Belt Pulley 3" OD (43V450SDS)
- ZORO SELECT Hose Clamp, 1-7/8 to 2-3/16In, SAE 188, PK5 (300110188)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7306BTVP)
- MILTON 3/8" x 2 ft. Snubber Hose (681)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Female NPT with Plastic Sleeve, PK 6 (CG440PB-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/8 Inch Male NPT, PK 6 (CPH421-D6)
- INTERSTATE PNEUMATICS 1/2 Inch Straight Through Brass Coupler x 1/2 Inch Female NPT (no valve) (CNV880B)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/8 Inch Male NPT, PK 50 (CPH421-50K)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Male NPT, PK 100 (CPH441-100K)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Male NPT, PK 6 (CH681-D6)
- MILTON 1/4" Male Plug H-Style (1839BK)
- Interstate Pneumatics Hose Fittings