Shop All Air Guns
Interstate Pneumatics
1/4 Inch FPT In Line Blow Gun with Rubber Safety Tip, PK 25
Mfr # B312S-25K
Zoro # G105379299
product price: $271.99
/pk 25, $10.88/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Rubber
- Color Silver / Golden / Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # B312S-25K
- Zoro # G105379299
- UPC # 99461690301
- Country of Origin China
- Category Air Guns
Details
Body Material | Rubber |
Color | Silver / Golden / Black |
Description
Interstate Pneumatics B312S In Line Blow Gun with Rubber Safety Tip. Interstate Pneumatics Safety Series Blowguns comply with OSHA 1910.242b and 1910.95 by using a tip that reduces the pressure from a maximum of 150 PSI to an outlet pressure of 30 PSI at the nozzle. The tip also includes a safety by-pass which prevents excess pressure build-up in the gun if the nozzle becomes clogged or "dead-ended". All Interstate Pneumatics Safety Series Blowguns have a 1/4 inch NPT female inlet and 1/8 inch NPT female outlet. Area of bottom of blowgun is recessed to perfectly fit the user fingers allowing a firm yet relaxed grip. Application include blowing away dust, metal chips, wood chips etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Straight Spade Drill Holder (P13506)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 1/8 (42608)
- EAZYPOWER Hinge Centering Bit, No. 8, 7/64" (81342)
- DIABLO Driver Bit Range Of Torx Security B, PK7 (DTHV1-S7)
- INTERSTATE PNEUMATICS Straight Tilt Valve Rubber Tip Blow Gun - Inflating Balloon (B234)
- INTERSTATE PNEUMATICS In Line Blow Gun with Brass Safety Tip (B311)
- INTERSTATE PNEUMATICS Standard Thumb Lever Air Blow Gun - w/o Tip (B300)
- INTERSTATE PNEUMATICS Air Blow Gun Pistol Grip with Rubber Tip, PK 6 (B303-D6)
- INTERSTATE PNEUMATICS Safety Blow Gun with 6 Inch Brass Extension (B309XS6)
- INTERSTATE PNEUMATICS OSHA Compliant Safety Air Blow Gun with Safety Brass Tip BT6S (B306)
- GUARDAIR Long John Air Gun, Steel Extension, 6" (75LJ006SA)
- Interstate Pneumatics Air Guns & Accessories