Shop All Tire Inflation Kits
Interstate Pneumatics
1/4 Inch FPT Angle Ball Foot Brass Chuck with Shut-off Valve
Mfr # T04
Zoro # G004393853
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # T04
- Zoro # G004393853
- UPC # 791674962212
- Country of Origin China
- Category Tire Inflation Kits
Details
Material | Brass |
Color | Golden |
Description
Interstate Pneumatics Brass Angle Ball Foot Chuck 1/4" NPT Female, T04. It is a solid brass chuck, precision machined for leak-free performance and features a straight design for easier connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number K080605HD (K080605HD)
- OPTRONICS Yellow Thinline Marker/Clearance Light, MC65AB (MC65AB)
- MAXXIMA/PANOR Back-Up Light 6in. Oval, Surface Mount (M63320-A)
- ZEROSTART OIL PAN HEATER 300W 120V, 12 NPT, WATEROIL, STAINLESS STL (8609683)
- INTERSTATE PNEUMATICS Heavy Duty Inflator 10-120 PSI w/ 12 Inch Red Rubber Hose Whipend & 6 Inch Dual Foot Truck Chuck (TF5137)
- INTERSTATE PNEUMATICS Angle in Tapered Chuck with 12 Inch Red Rubber Hose Whipend (TW135)
- INTERSTATE PNEUMATICS Dual Foot Head Pocket Pencil Type Tire Pressure Gauge 20-120 PSI (TG198)
- INTERSTATE PNEUMATICS Tire Inflator TF3000 with Straight-in Tapered Chuck T46 Steel Braided Whip Hose (TF3146W)
- INTERSTATE PNEUMATICS Angle in Tapered Chuck 12 Inch with Steel Braided Black Rubber Hose Whipend (TW135W)
- INTERSTATE PNEUMATICS Dial Inflator 5-160 PSI w/ 12" Black Steel Braided Hose Whipend & 6" Straight-in Dual Foot Tilt-Lock (TF7108W)
- HALTEC Analog Gauge Check Station, 160 PSI (GCS-A)
- Interstate Pneumatics Tire Inflation Kits