Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Diamond-U Steel Coupler x 1/4 Inch Male NPT
Mfr # CD441
Zoro # G004398155
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel, Zinc plated
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CD441
- Zoro # G004398155
- UPC # 791674902799
- Country of Origin China
- Category Quick Connect Fittings
Details
Material | Steel, Zinc plated |
Color | Silver |
Description
Interstate Pneumatics 1/4 Inch Diamond-U Steel Coupler x 1/4 Inch Male NPT. These couplers are interchangeable with the Diamond-U Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A21 V-Belt, 23" Outside Length, 1/2" Top Width, 1 Ribs (3GWG4)
- BESTORQ Aftermarket Husqvarna DRT900 (96093000802) (Drive 2004-09) Tiller Replacement Belt, A50LG (A50LG)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X12X16)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (40-1SS X 10FT)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Female NPT with Plastic Sleeve, PK 6 (CG440PB-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Female NPT (CPH660)
- INTERSTATE PNEUMATICS 3/8 Inch Straight Through Brass Coupler Plug x 3/8 Inch Male NPT (CPNV661B)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 1/2 Inch Female NPT, PK 6 (CPA680-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 3/8 Inch Barb, PK 25 (CPH463-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/8 Inch Female NPT (CPH420)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZVJ0)
- Interstate Pneumatics Quick Connect Fittings