Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Diamond U Series Coupler Plug x 1/4 Inch Female NPT
Mfr # CPD440
Zoro # G904388287
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Zinc plated
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPD440
- Zoro # G904388287
- UPC # 791674905165
- Country of Origin China
- Category Quick Connect Fittings
Details
Material | Steel, Zinc plated |
Color | Silver |
Description
Interstate Pneumatics 1/4" Diamond U Coupler Plug x 1/4" Female NPT series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the Diamond-U standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cup <4 OD, 18724-2 (18724-2)
- ROTOM Rotom 189D, 189-227MFD, 330V, Start Capacitor, Round (189D)
- NTN Ball Insert Brg - 1.25 In Id X 2.4409 In Od X 1.4055 In W; Eccenctric Collar (A-AEL206-104)
- TOMPKINS Hydraulic Fitting-Steel12MOR HEX HEAD PLUG (6408-12)
- INTERSTATE PNEUMATICS 3/8 Inch Universal Steel Coupler x 3/8 Inch Male NPT (CG661)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler x 1/4 Inch Female NPT (Silver Color), PK 6 (CA440Z-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 1/4 Inch Female NPT, PK 6 (CPA640-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Diamond-U Steel Coupler x 1/4 Inch Male NPT (CD441)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 3/8 Inch Barb, PK 6 (CH663-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler Plug x 1/4 Inch Female NPT (CPH440B)
- APACHE Apache 99000232 0.75 in. Female Pipe Thread Manual Fuel Nozzle; Small (185570)
- Interstate Pneumatics Quick Connect Fittings