Shop All Hose Barb Fittings
Interstate Pneumatics
1/4 Inch Brass Hose Barb Y Manifold Fitting, PK 100
Mfr # FBY44-100K
Zoro # G705373116
product price: $227.99
/pk 100, $2.28/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FBY44-100K
- Zoro # G705373116
- UPC # 791674012863
- Country of Origin China
- Category Hose Barb Fittings
Details
Fitting Material | Brass |
Color | Golden |
Description
Interstate Pneumatics Brass Hose Barb Tee Manifold Fitting is machined barb from a solid brass stock using CNC machine center. This brass manifold fitting has thicker walls and long length, this product can be used with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 20 mm (AS2035)
- TRITAN Radial Ball Bearing, SS, 12mm, SS61901 2RS (SS61901 2RS FM222)
- AKG Forced Air Oil Cooler, 9 HP Heat Removed (AP21-P-F)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (JTT1616)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/4 Inch NPT Male End, PK 25 (FM44-25K)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/4 Inch NPT Male End, PK 6 (FM46-D6)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 3/4 Inch NPT Male End (FM98-5)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Hose Barb Splicer, PK 100 (FBS66-100K)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Barb x 1/4 Inch Female NPT End, PK 25 (FF44-25K)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/8 Inch Barb X 1/8 Inch NPT Male End, PK 6 (FM22-D6)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/8 Inch Barb X 1/4 Inch NPT Male End (FM42)
- Interstate Pneumatics Hose Fittings