Shop All Hose Barb Fittings
Interstate Pneumatics
1/4 Inch Brass Hose Barb Splicer, PK 100
Mfr # FBS44-100K
Zoro # G105373143
product price: $105.99
/pk 100, $1.06/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FBS44-100K
- Zoro # G105373143
- UPC # 791674010067
- Country of Origin China
- Category Hose Barb Fittings
Details
Fitting Material | Brass |
Color | Golden |
Description
Interstate Pneumatics Brass Hose Barb Splicer is machined barb from a solid brass stock using CNC machine center. This brass splicer has thicker walls and long length, this product can be used with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Charcoal Filter Element Haf-36 (190937)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 6mm x M5 x 0.8 (NSC06-M5)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK10 (79025)
- WEATHERHEAD Fitting 1/4In Tubex1/8In Pipe (C5205X4)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/4 Inch Push-Lock Barb x 1/4 Inch Male NPT End, PK 6 (FL144-D6)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/4 Inch Barb Hose Fitting, PK 6 (FGM312-D6)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Male NPT End, PK 6 (FMS144-D6)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/4" Push-Lock Barb x 1/4" Swivel Female NPT End, PK 6 (FL244-D6)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/4 Inch Barb X 1/2 Inch NPT Male End (FM89)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/16 Inch Barb X 1/8 Inch NPT Male End (FM23)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Barb x 3/8 Inch Female NPT End, PK 6 (FF66-D6)
- Interstate Pneumatics Hose Fittings