Shop All Hose Barb Fittings
Interstate Pneumatics
1/4 Inch Brass Hose Barb Cross Manifold Fitting, PK 25
Mfr # FBX44-25K
Zoro # G105372849
product price: $57.99
/pk 25, $2.32/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FBX44-25K
- Zoro # G105372849
- UPC # 791674012870
- Country of Origin China
- Category Hose Barb Fittings
Details
Fitting Material | Brass |
Color | Golden |
Description
Interstate Pneumatics Brass Hose Barb Cross Manifold Fitting is machined barb from a solid brass stock using CNC machine center. This brass manifold fitting has thicker walls and long length, this product can be used with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D46B05GV, Pressure Line, 5 micron (ZX-D46B05GV)
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X08X08SS)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, H Series (VHN12-12M)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 35" ) 15" x4" x0.5" (A-A33K)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Brass Coupler x 1/4 Inch Barb (CA443B)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/4 Inch Barb Hose Fitting, PK 6 (FGM312-D6)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Male NPT End (FMS144)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Barb x 1/4 Inch Female NPT End, PK 25 (FF44-25K)
- INTERSTATE PNEUMATICS 5/16 Inch Brass Hose Barb Splicer, PK 6 (FBS55-D6)
- INTERSTATE PNEUMATICS Steel Hose Barb Ball Swivel Fitting, Connector, 1/4 Inch Swivel Barb X 1/4 Inch NPT Male End (FMBS44)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (1040608C)
- Interstate Pneumatics Hose Barb Fittings