Shop All Multi-purpose Air Hoses
Interstate Pneumatics
1/4 Inch Black Rubber Hose with Steel Braiding 450 ft Reel
Mfr # HA84-450
Zoro # G004393754
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # HA84-450
- Zoro # G004393754
- UPC # 99461694569
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Details
Material | Rubber |
Color | Black |
Description
This hose is tough and durable and made for those who demand high performance from their air hoses. These rubber air hoses are the best quality on the market and are flexible, fuel, kink and abrasion resistant for long lasting use. The crush proof crimped on hose fittings will withstand the rigors of day-to-day use. Designed to help power all types of pneumatic tools including staple guns, brad nailers, spray guns, air ratchets and more. Interstate Pneumatics Rhino Rubber air hose has great durability and excellent color stability along with outstanding resistance to severe weather conditions, heat and ozone for those who demand high-end performance. This rubber air hose is ideal for rugged applications where the hose may be dragged over concrete or other rough surfaces. The rubber construction offers very good cold weather flexibility and coils easily for storage. It is ideal for garage, shop, industry, home and many other applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Roller Thrust Bearing Washer, 7/8in Bore (TRB-1423)
- QA1 Female Stud Rod End, LH, 7/16-20 (CFL7S)
- STRYBUC LC Wax Aerosol Lubricant 11oz (59-50)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/16 In, SS (1L642)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/4 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA54-025E)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4 Inch x 25 feet 200 PSI with Two 1/4 Inch Solid Fittings (HU14-025)
- INTERSTATE PNEUMATICS 1 Inch ID 400ft 250 PSI Red Rubber Hose (HA20-400)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 3/8 Inch x 50 feet 300 PSI 4:1 Safety Factor (HA56-050E)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 3/8 Inch x 50 feet 300 PSI 4:1 Safety Factor (HA46-050E)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4 Inch x 25 feet 200 PSI with two 1/4 Inch Swivel Fittings (HU14-025S)
- VELVAC Air Hose Assembly 3/8 X 1/4 X 34 (147034)
- Interstate Pneumatics Multi-purpose Air Hoses