Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Automotive Steel Swivel Coupler Plug Reducer x 3/8 Inch Male NPT, PK 50
Mfr # CPAS461-50K
Zoro # G405378602
product price: $204.99
/pk 50, $4.10/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Zinc plated
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPAS461-50K
- Zoro # G405378602
- UPC # 791674010463
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Zinc plated |
Color | Golden |
Description
Interstate Pneumatics 1/4" Automotive Steel Swivel Coupler Plug Reducer x 3/8" Male NPT series are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plug reducers are interchangeable with the automotive standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 40 # of Teeth (40BS40 X 1)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48 (5K917)
- WESTWARD Material Manifold (TT10Z9135MMG)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 175 psi (ST2533-1A175)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Easy-Lock (CPH445)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Swivel Coupler Plug Reducer x 1/4 Inch Male NPT, PK 6 (CPAS641-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Coupler and Plug (CPA441 & CA440) (CKA4)
- INTERSTATE PNEUMATICS 3/8 Inch Straight Through Brass Coupler Plug x 3/8 Inch Male NPT (CPNV661B)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 3/8 Inch Male NPT, PK 100 (CA661-100K)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Female NPT, PK 25 (CH680-25K)
- FESTO Coupling Socket KD2-CK-3 (KD2-CK-3)
- Interstate Pneumatics Quick Connect Fittings