Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Automotive Steel Coupler x 1/4 Inch Male NPT (Silver Color)
Mfr # CA441Z
Zoro # G904388386
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Silver Color
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CA441Z
- Zoro # G904388386
- UPC # 791674003465
- Country of Origin China
- Category Quick Connect Fittings
Details
Material | Steel, Silver Color |
Color | Silver |
Description
Interstate Pneumatics CA441Z 1/4 Inch Automotive Steel Coupler x 1/4 Inch Male NPT. These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock, which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (6744170)
- CLIMAX METAL PRODUCTS 1C-093 One-Piece Clamping Collar (1C-093)
- D&D 161" Outside Length, 5/8" Top Width, 1 Ribs (5LK1610)
- TECUMSEH RUN CAPACITOR KIT (K150-06)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Male NPT, PK 100 (CPH441-100K)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Brass Coupler x 1/4 Inch Male NPT (CA441B)
- INTERSTATE PNEUMATICS 1/4 Inch Diamond-U Steel Coupler x 1/4 Inch Male NPT, PK 6 (CD441-D6)
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler Plug x 3/8 Inch Male NPT (CPH861)
- INTERSTATE PNEUMATICS 3/8 Inch Universal Steel Coupler x 3/8 Inch Female NPT (CG660)
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler Plug x 1/2 Inch Female NPT, PK 6 (CPH880-D6)
- PARKER Coupler Plug, Brass, MNPT, 1/4 In. Pipe (B2C)
- Interstate Pneumatics Quick Connect Fittings