Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Automotive Steel Coupler x 1/4 Inch Male NPT
Mfr # CA441
Zoro # G304388405
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel, Zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # CA441
- Zoro # G304388405
- UPC # 791674902157
- Country of Origin China
- Category Quick Connect Fittings
Details
Color | Black |
Material | Steel, Zinc plated |
Description
Interstate Pneumatics 1/4 Inch Automotive Steel Coupler x 1/4 Inch Male NPT. These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6200AZ, RadialDeep Groove Ball Brg 10 Mm Id X 30 Mm Od X 9 Mm W Single Shielded, NTN 6200AZ (6200AZ)
- GATES Truflex V-Belts, 4L490 (4L490)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,000 psi (TH88050 OMP)
- ZORO SELECT Hose Clamp, Dia 1.875x 0.177, Ylw, PK25 (HC-30ST ZD)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 3/8 Inch Barb, PK 50 (CH663-50K)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Coupler and Plug (CPH441 & CH440) (CKH4)
- INTERSTATE PNEUMATICS 1/2 Inch Automotive Steel Coupler x 1/2 Inch Female NPT, PK 50 (CA880-50K)
- INTERSTATE PNEUMATICS 1/2 Inch Straight Through Brass Coupler x 1/2 Inch Female NPT (no valve) (CNV880B)
- INTERSTATE PNEUMATICS 3/8 Inch x 1/4 Inch MPT Auto Coupler Plug Reducer - Silver, PK 50 (CPA641Z-50K)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Male NPT, PK 6 (CH681-D6)
- PARKER Coupler Body, Brass, Hose Barb, 110 cfm (B36-7B)
- Interstate Pneumatics Quick Connect Fittings