Shop All Hose Barb Fittings
Interstate Pneumatics
1/4 Inch Automotive Steel Coupler Plug x 3/8 Inch Barb
Mfr # CPA463
Zoro # G004387845
original price:
$5.19
9% off
new price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel, Zinc plated
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPA463
- Zoro # G004387845
- UPC # 791674904854
- Country of Origin China
- Category Hose Barb Fittings
Details
Fitting Material | Steel, Zinc plated |
Color | Black |
Description
Interstate Pneumatics 1/4" Automotive Steel Coupler Plug x 3/8" Barb plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the automotive (Tru-flate) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH START CAPACITOR KIT (K146-22)
- CONTINENTAL CONTITECH 4/C128 Banded V-Belt, 132" Outside Length, 3-33/64" Top Width, 4 Ribs (4/C128)
- DDS Shaft Seal, TCN, 30mm ID, Nitrile Rubber (305007TCN)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X10X10LN)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 1/4 Inch NPT Male End, PK 6 (FM48-D6)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 1/4 Inch Female NPT End, PK 100 (FL046-100K)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/8 Inch Barb X 1/4 Inch NPT Male End, PK 6 (FM42-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Y Manifold Fitting (FBY44)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/8 Inch Barb X 1/4 Inch NPT Male End, PK 25 (FM42-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Tee Manifold Fitting, PK 6 (FBT44-D6)
- MIDWEST FASTENER 3/8" x 1/2MIP Brass Hose Barbs 4PK (66512)
- Interstate Pneumatics Hose Barb Fittings