Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Barb, PK 6
Mfr # CPA443-D6
Zoro # G705378524
original price:
$17.73
6% off
new price: $16.65
/pk 6, $2.78/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Zinc plated
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPA443-D6
- Zoro # G705378524
- UPC # 791674904601
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Zinc plated |
Color | Silver |
Description
Interstate Pneumatics 1/4" Automotive Steel Coupler Plug x 1/4" Barb plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the automotive (Tru-flate) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" ID x 200 ft. PVC Air Hose 250 PSI BL (PLB07525-200)
- BALDOR-RELIANCE Baldor-Reliance Motor VEJMM3116T, 1HP, 1750RPM, 3PH, 60HZ, 143JM, 3524M, OPEN, F1 (VEJMM3116T)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (3FCY6)
- PARKER Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Round Body Double Acting (2.50DSRM02.00)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Barb, PK 25 (CPH663-25K)
- INTERSTATE PNEUMATICS 3/8 Inch Universal Steel Coupler x 3/8 Inch Male NPT (CG661)
- INTERSTATE PNEUMATICS 1/4 Inch Male NPT Double Swivel Fitting 360 Degree Spin (FS244)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Coupler and Plug (CPH441 & CH440) (CKH4)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler x 1/4 Inch Female NPT, PK 25 (CH440-25K)
- INTERSTATE PNEUMATICS 1/2 Inch Automotive Steel Coupler Plug x 1/2 Inch Female NPT (CPA880)
- FOSTER Plug, Brass 1/4" 1/4"MPT (O-10)
- Interstate Pneumatics Quick Connect Fittings