Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Automotive Brass Coupler x 3/8 Inch Female NPT
Mfr # CA460B
Zoro # G004388224
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CA460B
- Zoro # G004388224
- UPC # 791674902324
- Country of Origin China
- Category Quick Connect Fittings
Details
Color | Golden |
Material | Brass |
Description
Interstate Pneumatics 1/4 Inch Automotive Brass Coupler x 3/8 Inch Female NPT. These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Air Hose Reusable Splicer, 1/4" Barb (RP901250)
- EATON AEROQUIP Fitting, Elbow, 3/4 In Hose, 1 1/16-12 JIC (1AA12FJB12)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.5 Rod (288431)
- CONRADER Check Valve, 0 to 12 CFM, 1/4" (F)NPT (CLB14)
- INTERSTATE PNEUMATICS 1/4 Inch Reusable Non Swivel Hose-end Fitting (HRPZ24-01)
- INTERSTATE PNEUMATICS 3/8 Inch Reusable Hose-End Repair Fitting 3/8 Inch NPT Male Polyurethane Hose (HU16 Series) (HRPZ26-06)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/8 Inch Female NPT, PK 25 (CPH420-25K)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Barb, PK 50 (CPH663-50K)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 3/8 Inch Male NPT (CPA661)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT 90 Deg Swivel Fitting (FS14)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E624)
- Interstate Pneumatics Hose Fittings