Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Automotive Brass Coupler x 3/8 Inch Easy-Lock
Mfr # CA465B
Zoro # G004388033
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CA465B
- Zoro # G004388033
- UPC # 791674902461
- Country of Origin China
- Category Quick Connect Fittings
Details
Material | Brass |
Color | Golden |
Description
Interstate Pneumatics 1/4 Inch Automotive Brass Coupler x 3/8 Inch Easy-Lock. These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 2" ID x 50 ft., Green (SP200-50CE-G)
- TRITAN Min Ball Bearing, SS, 0.25In Bore Dia (SSR4 ZZ FM222)
- BESTORQ Aftermarket replacement for A44K Simplicity 1690582(Clutch) belt, A44K (A44K)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (BH-1616)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 3/8 Inch Easy-Lock Barb, PK 50 (CA665-50K)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/8 Inch Female NPT, PK 25 (CPH420-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler x 1/4 Inch Female NPT, PK 25 (CH440-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Reusable Swivel Hose End Fitting for 1/4 Inch NPT Polyurethane Hose (HU14 Series) (HRPZ24-1)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Male NPT, PK 100 (CPH441-100K)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Female NPT, PK 25 (CH680-25K)
- SPEEDAIRE Coupler Plug, Push On, 1/4, Steel (30E675)
- Interstate Pneumatics Quick Connect Fittings