Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Automotive Brass Coupler x 1/4 Inch Male NPT
Mfr # CA441B
Zoro # G604388471
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CA441B
- Zoro # G604388471
- UPC # 791674902164
- Country of Origin China
- Category Quick Connect Fittings
Details
Color | Golden |
Material | Brass |
Description
Interstate Pneumatics 1/4 Inch Automotive Brass Coupler x 1/4 Inch Male NPT. These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (VAS 1 15/16)
- PIX Belt, B Kevlar, 5/8 x 132 in. OC (B129K)
- ZORO SELECT Quick Release Clamp, ID 10In (0190-1000-0200)
- AMETEK Vacuum Mtr/Blwr, Tangential, 1 Stge, 1 Spd (122165-00)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 3/8 Inch Easy-Lock Barb, PK 6 (CPA465-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Reusable Hose-End Repair Fitting 3/8 Inch NPT Male Polyurethane Hose (HU16 Series) (HRPZ26-06)
- INTERSTATE PNEUMATICS 1/4 Inch Male NPT Double Swivel Fitting 360 Degree Spin, PK 6 (FS244-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Coupler and Plug (CPA441 & CA440) (CKA4)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT (CPHS641)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 3/8 Inch Barb Fitting, PK 50 (CPA663-50K)
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (EZ-251-6FP)
- Interstate Pneumatics Quick Connect Fittings