Shop All Hose Barb Fittings
Interstate Pneumatics
1/4 Inch Automotive Brass Coupler x 1/4 Inch Barb
Mfr # CA443B
Zoro # G904388317
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CA443B
- Zoro # G904388317
- UPC # 791674902218
- Country of Origin China
- Category Hose Barb Fittings
Details
Fitting Material | Brass |
Color | Golden |
Description
Interstate Pneumatics 1/4 Inch Automotive Brass Coupler x 1/4 Inch Barb. These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Nozzle Holder (23-0292)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116336-01)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (ZUCNFL205-16)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/2 HP, 48Y Frame, 115/230V AC Voltage (048A11T2023)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 3/4 Inch NPT Male End (FM98-5)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/2 Inch Push-Lock Barb x 1/2 Inch Male NPT End (FL188)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Swivel Barb x 1/4 Inch Male NPT End, PK 25 (FMS146-25K)
- INTERSTATE PNEUMATICS 3/8 Inch - 24 UNF Male x 1/4 Inch Hose Barb Connector for Inflator Whips, PK 6 (FMS64T-D6)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 1/2 Inch NPT Male End (FM88)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 3/8 Inch NPT Male End (FM66)
- INTERSTATE PNEUMATICS 3/16 Inch Brass Hose Barb Splicer, PK 6 (FBS33-D6)
- Interstate Pneumatics Hose Fittings