Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Auto Steel Coupler Plug x 1/8 Inch Male NPT (Silver Color), PK 6
Mfr # CPA421Z-D6
Zoro # G405378763
product price: $10.19
/pk 6, $1.70/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Zinc plated
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPA421Z-D6
- Zoro # G405378763
- UPC # 791674018483
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Zinc plated |
Color | Silver |
Description
Interstate Pneumatics CPA421Z 1/4 Inch Auto Steel Coupler Plug x 1/8 Inch Male NPT (Silver Color) series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the automotive (Tru-flate) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose, Gray, 1/2", 50ft., Coil (59861-G)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2047 (90306-065000-0)
- SKF SKF 6213NR, Single Row Ball Bearings (6213NR)
- MOBIL Mobil Grease Multipurpose Grease, XHP 222, Lithium Complex, 5 Gal, Blue (105842)
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler x 1/2 Inch Male NPT - (CA881), PK 6 (CH881-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT, PK 6 (CPHS441-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Swivel Coupler Plug Reducer x 1/4 Inch Male NPT, PK 6 (CPAS641-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 3/8 Inch Male NPT, PK 100 (CA661-100K)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Female NPT, PK 25 (CH680-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Auto Steel Coupler Plug x 1/8 Inch Female NPT (Silver Color), PK 100 (CPA420Z-100K)
- MILTON P Style Plug, 3/8" MNPT, PK10 (1807)
- Interstate Pneumatics Hose Fittings