Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Auto Steel Coupler Plug x 1/8 Inch Female NPT (Silver Color), PK 25
Mfr # CPA420Z-25K
Zoro # G705378555
product price: $32.79
/pk 25, $1.31/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Zinc plated
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPA420Z-25K
- Zoro # G705378555
- UPC # 791674018643
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Zinc plated |
Color | Silver |
Description
Interstate Pneumatics CPA420Z 1/4 Inch Auto Steel Coupler Plug x 1/8 Inch Female NPT (Silver Color) series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the automotive (Tru-flate) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.35 inch OD (1VP56x1)
- DIXON Male to Indust. Coupler, (M)NPT, 3/8, Brass (3DM3-B)
- LEGACY SWIVEL CONNECTOR 1/4" FNPT E1/4" MNPT (LMA9700-X)
- KRYTOX 8 oz Tube White (GPL-224)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Male NPT (Black), PK 100 (CPA441-100K)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 3/8 Inch Barb Fitting, PK 25 (CPA663-25K)
- INTERSTATE PNEUMATICS Reusable Strain Relief Replacement Fitting For 1/4-Inch ID Hose, 1/4-Inch MPT Swivel Fitting (HRPZ24-K3)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler x 1/4 Inch Female NPT (Silver Color), PK 6 (CA440Z-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 1/4 Inch Male NPT, PK 6 (CPH641-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT (CPHS641)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Steel Coupler x 1/4 Inch Female NPT, PK 25 (CG440-25K)
- Interstate Pneumatics Quick Connect Fittings