Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Auto Steel Coupler Plug x 1/8 Inch Female NPT (Silver Color)
Mfr # CPA420Z
Zoro # G004387784
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel, Zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # CPA420Z
- Zoro # G004387784
- UPC # 791674018452
- Country of Origin China
- Category Quick Connect Fittings
Details
Color | Silver |
Material | Steel, Zinc plated |
Description
Interstate Pneumatics CPA420Z 1/4 Inch Auto Steel Coupler Plug x 1/8 Inch Female NPT (Silver Color) series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the automotive (Tru-flate) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D2097)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932621Q, Pressure Line, 10 micron, Outside-In (MF0058442)
- REELCRAFT Assembly, Swivel (S600888-1)
- BAND-IT Single Bolt Flared Leg 200/300 Brkt Pk50 (D02189)
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler Plug x 1/2 Inch Female NPT, PK 6 (CPH880-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/8 Inch Male NPT, PK 50 (CPH421-50K)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Barb, PK 50 (CPH663-50K)
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler x 1/2 Inch Male NPT - (CA881), PK 6 (CH881-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler x 1/4 Inch Male NPT, PK 25 (CH441-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Female NPT with Plastic Sleeve, PK 25 (CG440PB-25K)
- MILTON V Style Coupler and Plug Kit, 6 Pcs (S-217)
- Interstate Pneumatics Quick Connect Fittings