Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Auto Coupler Plug x 3/8 Inch Male NPT (Silver Color), PK 25
Mfr # CPA461Z-25K
Zoro # G705378784
product price: $57.99
/pk 25, $2.32/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Zinc plated
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPA461Z-25K
- Zoro # G705378784
- UPC # 791674018742
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Zinc plated |
Color | Silver |
Description
Interstate Pneumatics CPA461Z 1/4 Inch Auto Coupler Plug x 3/8 Inch Male NPT (Silver Color) series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the automotive (Tru-flate) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Motor, 5.25 HP, 175 cfm, 2500 rpm (22UX50)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 3048mm PL, T381 (D3048-8M-20)
- CONTINENTAL 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL (20307566)
- JR PRODUCTS JR Products 70315 Shur-latch (70315)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 3/8 Inch Easy-Lock Barb, PK 50 (CA665-50K)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT In Line Swivel Fitting (FS04)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Barb, PK 50 (CPH663-50K)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Female NPT with Plastic Sleeve, PK 6 (CG440PB-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Male NPT with Plastic Sleeve (CG441PB)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler Plug x 1/4 Inch Male NPT (CPH441B)
- DIXON CM Unvalved Coupler, 3/8", Fem NPTF, 1/4" (3CMF2-B-E)
- Interstate Pneumatics Hose Fittings