Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Auto Coupler Plug x 3/8 Inch Female NPT (Silver Color)
Mfr # CPA460Z
Zoro # G104387851
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel, Zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # CPA460Z
- Zoro # G104387851
- UPC # 791674018490
- Country of Origin China
- Category Quick Connect Fittings
Details
Color | Silver |
Material | Steel, Zinc plated |
Description
Interstate Pneumatics CPA460Z 1/4 Inch Auto Coupler Plug x 3/8 Inch Female NPT (Silver Color) series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the automotive (Tru-flate) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 25/5 MFD, 370V, Round (2MEE7)
- SUPER LUBE Sportsmans Grease and Oil Kit, Box, 7mL (11520)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-4-100-E)
- NOOK Screw, 11076 (11076)
- INTERSTATE PNEUMATICS 1/2 Inch Automotive Steel Coupler x 1/2 Inch Male NPT - (CH881) (CA881)
- INTERSTATE PNEUMATICS 3/8 Inch Reusable Hose-End Repair Fitting 3/8 Inch NPT Male Polyurethane Hose (HU16 Series) (HRPZ26-06)
- INTERSTATE PNEUMATICS 3/8 Inch Straight Through Brass Coupler Plug x 3/8 Inch Male NPT (CPNV661B)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Easy-Lock (CPH445)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT In Line Swivel Fitting (FS04)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 1/4 Inch Female NPT, PK 6 (CPH640-D6)
- DIXON E-Series, Fem NPT, 3/4", Coupler 3/4", SS (6EF6-S)
- Interstate Pneumatics Hose Fittings