Shop All Quick Connect Fittings
Interstate Pneumatics
1/4 Inch Auto Coupler Plug Reducer x 3/8 Inch Barb (Silver Color), PK 6
Mfr # CPA463Z-D6
Zoro # G905378461
product price: $15.39
/pk 6, $2.57/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Zinc plated
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPA463Z-D6
- Zoro # G905378461
- UPC # 791674018780
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Zinc plated |
Color | Silver |
Description
Interstate Pneumatics CPA463Z 1/4 Inch Auto Coupler Plug Reducer x 3/8 Inch Barb-(Silver Color) plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the automotive (Tru-flate) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 35mm, Industry 6007-2ZJEM (6007 2Z JEM)
- SMC Solenoid Air Control Valve, 24VDC (SY3340-5LZ)
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 181 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPV2)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X20)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Brass Coupler x 1/4 Inch Easy-Lock (CA445B)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 3/8 Inch Easy-Lock, PK 50 (CPH465-50K)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Male NPT, PK 25 (CPO441-25K)
- INTERSTATE PNEUMATICS 1/2 Inch Automotive Steel Coupler x 1/2 Inch Male NPT - (CH881), PK 25 (CA881-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler x 1/4 Inch Female NPT (Silver Color), PK 25 (CA440Z-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Brass Coupler x 1/4 Inch Male NPT (CA441B)
- FOSTER Thru Socket, Hose Stem, 3/8"x1/4" (FS206)
- Interstate Pneumatics Hose Fittings