Shop All Air Compressor Parts
Interstate Pneumatics
1/4 Inch 90° Left Check Valve
Mfr # CVC7021
Zoro # G004389795
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CVC7021
- Zoro # G004389795
- UPC # 99461690127
- Country of Origin China
- Category Air Compressor Parts
Details
Material | Brass |
Color | Golden |
Description
Interstate Pneumatics CVC7021 1/4" 90° Left Check Valve.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3326X8)
- GAST Piston Air Compressor, 1/3HP, 12VDCV (2HAH-251-M322A)
- MILTON INDUSTRIES. Hose Mender, 3/8 ID Hose, 2/cd (S-642)
- ENERPAC Directional Valve, SAE #4, Float Center (VMTD001)
- INTERSTATE PNEUMATICS Air Compressor Cold Start Valve 3/8 Inch NPT - 1.7 BAR - 25 PSI (CVS7047)
- INTERSTATE PNEUMATICS Air Compressor Check Valve, 1/2 Inch Male x 1/8 Inch Female NPT Line Port, Steel (CVC7043)
- INTERSTATE PNEUMATICS 1/4 Inch MPT Mini Drain Valve For Air Compressors (VP40)
- INTERSTATE PNEUMATICS Air Compressor Throttle Control Cable for Pilot Valve, 24 Inch Bullwhip - (CVT7053)
- INTERSTATE PNEUMATICS Cable Operated Air Tank Drain Valve, 1/4 Inch Male NPT with 5ft Cable (VP44)
- INTERSTATE PNEUMATICS Unloader Control Pilot Valve with Mounting Boss for Air Compressors - (CVP7051)
- TRU-FLATE AIR PLUG ""T"" 1/4""FNPT (12135)
- Interstate Pneumatics Compressor, Air Tank & Pneumatic Tool Parts