Shop All Multi-purpose Air Hoses
Interstate Pneumatics
1/4 Inch 50 feet Red Translucent PVC Hose Kit with 1/4 Inch Steel Coupler and Plug
Mfr # HA04-050H44
Zoro # G904393830
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # HA04-050H44
- Zoro # G904393830
- UPC # 791674002116
- Country of Origin China
- Category Multi-purpose Air Hoses
Details
Material | PVC |
Color | Red |
Description
Interstate Pneumatics 1200 PSI burst PVC air hoses are made from a tough lightweight compound, highly resistant to degrading effects of oil, grease and ultraviolet light. These hoses are ideal for the most rugged applications.PVC Hose reinforced with extra strong polyester braiding, the inner tube is made from virgin PVC resin giving it excellent flexibility and low temperature resistance. The outer cover also uses virgin PVC resin that is UV, oil, abrasion, weather, acid, alkali and corrosion resistant. This product is high pressure bearable, flexible, light in weight, anti-bending and has a nice bright surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Valve Assembly, Heavy Duty (114X77)
- CLIMAX METAL PRODUCTS 2CC-150-150 Two-Piece Clamping Coupling Recessed Screw (2CC-150-150)
- TOMPKINS HOSE SLEEVE NYLON 3.66 in. Sold per Foot (460030)
- INTERSTATE PNEUMATICS Brass Cross Fitting - 3/8 Inch NPT (x4) (FP66X)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4 Inch x 100 feet Kit with 1/4 Inch Brass (S) Coupler & Plug (HU14-100H44BS)
- INTERSTATE PNEUMATICS 3/8 Inch 600 ft Black Rubber Hose - WP 300 PSI (HA66-600E)
- INTERSTATE PNEUMATICS 1/4 Inch 12 ft Red Traslucent PVC Hose Whip with 1/4 Inch Ball Swivel (HA04-012BS)
- INTERSTATE PNEUMATICS Jack Hammer Yellow Rubber Hose 3/4 Inch x 100 feet 300 PSI (HJ59-100E)
- INTERSTATE PNEUMATICS 1 Inch ID 400ft 250 PSI Red Rubber Hose (HA20-400)
- INTERSTATE PNEUMATICS Rubber Hose Whip w/o Chuck 12 Inch Long (TW100)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-100-33)
- Interstate Pneumatics Air Hoses