Shop All Welding Hose
Interstate Pneumatics
1/4 in. x 50 Ft. Grade T, Twin Gas Welding Hose 200PSI W.P
Mfr # HW44-050T
Zoro # G804389285
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red and Green
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # HW44-050T
- Zoro # G804389285
- UPC # 791674000181
- Country of Origin Taiwan, Province of China
- Category Welding Hose
Details
Color | Red and Green |
Material | Rubber |
Description
This twin line welding hose is specially constructed from synthetic rubber for long lasting durability in all oxy-acetylene welding, brazing, soldering and cutting operations. For use with all fuel gases where a flame and oil resistant cover is required. Multi-ventilated pores in hose cover add safety to welding operations which permits dispersion of permeating gases.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT MAPP Gas, 14.1 oz. (221183)
- TWECO MIG Gun, 200 A, Wire 0.035 In, For Miller (10201134)
- FORNEY ER70S-6, MIG Welding Wire, Mild Steel, .030 in Diameter x 10 Pound Spool (42286)
- POWERWELD Victor Style Heating Tip, MFA Series, Acetylene, Size #8 (8-MFA)
- INTERSTATE PNEUMATICS 1/4 in. x 25 Ft. Grade R, Twin Gas Welding Hose 200 PSI W.P (HW44-025)
- INTERSTATE PNEUMATICS 1/4 in. x 100 Ft. Grade R, Twin Gas Welding Hose 200 PSI W.P (HW44-100)
- INTERSTATE PNEUMATICS 1/4 in. x 100 Ft. Grade T, Twin Gas Welding Hose 200PSI W.P (HW44-100T)
- INTERSTATE PNEUMATICS 1/4 in. x 50 Ft. Grade R, Twin Gas Welding Hose 200 PSI W.P (HW44-050)
- INTERSTATE PNEUMATICS 1/4 in. x 25 Ft. Grade T, Twin Gas Welding Hose 200PSI W.P (HW44-025T)
- POWERWELD Twin Welding Hose Assembly, 3/8" x 100', Grade T (PW38-100T)
- POWERWELD Twin Welding Hose Assembly, 1/4" x 25', Grade T (PW14-25T)
- Interstate Pneumatics Welding Hose