Shop All Welding Hose
Interstate Pneumatics
1/4 in. x 50 Ft. Grade R, Twin Gas Welding Hose 200 PSI W.P
Mfr # HW44-050
Zoro # G704393665
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red and Green
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # HW44-050
- Zoro # G704393665
- UPC # 791674000150
- Country of Origin Taiwan, Province of China
- Category Welding Hose
Details
Color | Red and Green |
Material | Rubber |
Description
This twin line welding hose is specially constructed from synthetic rubber for long lasting durability in all oxy-acetylene welding, brazing, soldering and cutting operations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Butane-Powered Flameless Microtorch (4470)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (11T-30)
- MAGSWITCH Fixturing Square, Steel, On/Off Setting (8100580)
- POWERWELD 18oz Uncoated Heat Treated Fiberglass Welding Blanket, 8' x 10' (PW18B810UC)
- INTERSTATE PNEUMATICS 1/4 in. x 50 Ft. Grade T, Twin Gas Welding Hose 200PSI W.P (HW44-050T)
- INTERSTATE PNEUMATICS 1/4 in. x 100 Ft. Grade R, Twin Gas Welding Hose 200 PSI W.P (HW44-100)
- INTERSTATE PNEUMATICS 1/4 in. x 25 Ft. Grade R, Twin Gas Welding Hose 200 PSI W.P (HW44-025)
- INTERSTATE PNEUMATICS 1/4 in. x 25 Ft. Grade T, Twin Gas Welding Hose 200PSI W.P (HW44-025T)
- INTERSTATE PNEUMATICS 1/4 in. x 100 Ft. Grade T, Twin Gas Welding Hose 200PSI W.P (HW44-100T)
- XTRWELD Hose Assembly, 100 ft, Argon/Inert, 1/4, PSI: 300 (HSIARH-100)
- POWERWELD Twin Welding Hose Assembly, 1/4" x 50', Grade T (PW14-50T)
- Interstate Pneumatics Welding Hose