Shop All Welding Hose
Interstate Pneumatics
1/4 in. x 100 Ft. Grade T, Twin Gas Welding Hose 200PSI W.P
Mfr # HW44-100T
Zoro # G404389333
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red and Green
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # HW44-100T
- Zoro # G404389333
- UPC # 791674000198
- Country of Origin Taiwan, Province of China
- Category Welding Hose
Details
Color | Red and Green |
Material | Rubber |
Description
This twin line welding hose is specially constructed from synthetic rubber for long lasting durability in all oxy-acetylene welding, brazing, soldering and cutting operations. For use with all fuel gases where a flame and oil resistant cover is required. Multi-ventilated pores in hose cover add safety to welding operations which permits dispersion of permeating gases.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Nozzle, 1.6mm x 3.0mm, Desoldering (N3-16)
- VICTOR Acetylene Cutting Tip (0330-0004)
- PARKER TORCHOLOGY Binzel Style Contact Tip, 150A, M6, .030" (0.8mm) (PB1527-08)
- BERNARD Adapter Head, Centerfire and Quik Tip (1380012)
- INTERSTATE PNEUMATICS 1/4 in. x 50 Ft. Grade R, Twin Gas Welding Hose 200 PSI W.P (HW44-050)
- INTERSTATE PNEUMATICS 1/4 in. x 25 Ft. Grade R, Twin Gas Welding Hose 200 PSI W.P (HW44-025)
- INTERSTATE PNEUMATICS 1/4 in. x 25 Ft. Grade T, Twin Gas Welding Hose 200PSI W.P (HW44-025T)
- INTERSTATE PNEUMATICS 1/4 in. x 50 Ft. Grade T, Twin Gas Welding Hose 200PSI W.P (HW44-050T)
- INTERSTATE PNEUMATICS 1/4 in. x 100 Ft. Grade R, Twin Gas Welding Hose 200 PSI W.P (HW44-100)
- CONTINENTAL Hose, Welding, 3/16x50ft (20027137)
- ORS NASCO Cryogenic Transfer Hoses - 72"- Nitrogen; Argon (312-WMH-2-16)
- Interstate Pneumatics Welding Hose