Shop All Compressor Oil
Interstate Pneumatics
128oz-Non Detergent Compressor Oil-Chevron Rando HD, PK 4
Mfr # YL10-128-4CS
Zoro # G604392782
product price: $110.99
/pk 4, $27.75/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Liquid Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # YL10-128-4CS
- Zoro # G604392782
- UPC # 791674000884
- Country of Origin United States
- Category Compressor Oil
Details
Color | Brown |
Material | Liquid Oil |
Description
The Interstate Pneumatics Air Compressor Oil provides the proper mix of lubricants to keep your pump operating and help extend its life. This high-quality, 128 ounces weight, non-detergent, single viscosity oil prolongs life by reducing valve carbon build-up. Operating an oil-lubricated air compressor without oil is like running your car without oil. This non-detergent oil is ideal for all air compressors and is packaged in a 128-ounce bottle. 4 Case
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 0.625 In D, 60 In (5/8 SOFT CTL X 60)
- INGERSOLL-RAND Electric Start Up Kit (97338099)
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 20 # of Teeth (40B20H X 5/8 MPB)
- CLIMAX METAL PRODUCTS 1C-125-Z One-Piece Clamping Collar (1C-125-Z)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 128 oz. (YL10-128)
- INTERSTATE PNEUMATICS Non Detergent Compressor / Pressure Washer Pump Oil 30 Wt. ISO 100-S (32 oz.) (YL30-032)
- INTERSTATE PNEUMATICS 32 oz - Non Detergent Compressor Oil - Chevron Rando HD, PK 12 (YL10-032-12CS)
- INTERSTATE PNEUMATICS 16 oz - Non Detergent Compressor Oil 30 Wt, PK 12 (YL30-016-12CS)
- INTERSTATE PNEUMATICS 32 oz - Non Detergent Compressor Oil 30 Wt, PK 12 (YL30-032-12CS)
- INTERSTATE PNEUMATICS Non Detergent Compressor / Pressure Washer Pump Oil 30 Wt. ISO 100-S (16 oz.) (YL30-016)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- Interstate Pneumatics Air Compressors