Shop All Compressor Air Filters
Interstate Pneumatics
1/2" NPT Male Mounting Thread Comp Air In-Take Filter- Air Filter + Metal Body
Mfr # SA144
Zoro # G604389768
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # SA144
- Zoro # G604389768
- UPC # 791674007876
- Country of Origin China
- Category Compressor Air Filters
Details
Color | Black |
Material | Plastic |
Description
Interstate Pneumatics SA144 1/2" NPT Male Mounting Thread Comp Air In-Take Filter- Air Filter + Metal Body Replaces Porter Cable E100794.
Air filters are one of the most critical factors to in your compressor. It removes solid particles like dust and bacteria from the air, so that your compressor works with optimum performance.
This replacement filter is a common filter used on many brands of compressors. It has metal body and comes with a disposable sponge filter.
Comes with a disposable paper cartridge type filter element.
Replaces Porter Cable OE # E100794.
Air filters are one of the most critical factors to in your compressor. It removes solid particles like dust and bacteria from the air, so that your compressor works with optimum performance.
This replacement filter is a common filter used on many brands of compressors. It has metal body and comes with a disposable sponge filter.
Comes with a disposable paper cartridge type filter element.
Replaces Porter Cable OE # E100794.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Motor 2 Hp, 3600 Rpm, Odp, 56Hc Frame, 115/208-230 Volts (00236OT1B56C-S)
- 3M Random Orbital Sander Lever A1352, 1/pk (28164)
- FESTO Compact Cylinder ADVU-25-15-P-A (ADVU-25-15-P-A)
- CONTROL DEVICES Valve, Check (P7510-1EP)
- INTERSTATE PNEUMATICS Compressor Air Filter Replacement 3/8 Inch MPT Paper Cartridge Metal Body (SA143)
- INTERSTATE PNEUMATICS 3/4" Large Black - Metal Bowl Filter - Boxed (W1085AP)
- INTERSTATE PNEUMATICS Standard Filter Element Copper - 40 Micron for W1085AP & W1090 (W1085F40C)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter Metal Body 5 Inch Dia - 3/4 Inch MPT w/Paper Cartridge (SA13)
- INTERSTATE PNEUMATICS Air In-Take Filter for SA144 (SA144F)
- INTERSTATE PNEUMATICS Sight Glass for W1040AP / W1060AP / W1080AP / W1085AP / W1090 (W1040SG)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter 6 Inch Dia Metal Body - 1 Inch MPT w/Paper Cartridge (SA15)
- Interstate Pneumatics Compressor Air Filters